Shop All Shovels and Scoops
Seymour Midwest
Round Point Shovel, 6 in x 8 in Wood Handle
Mfr # 4708269
Zoro # G407064442
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 4708269
- Zoro # G407064442
- UPC # 31365121086
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Carburetor for TVSA-T Concrete Power Screed (TVSAT-CARB)
- CAM SPRAY Light Duty 1000 psi 2.2 gpm Cold Water Electric Pressure Washer (1000WM/SS)
- KOHLER Base Air-Cleaner (237424-S)
- BRIGGS & STRATTON Pleated Paper Air Filter with Foam Pre-Cleaner (271939)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49450)
- SEYMOUR MIDWEST #12 12 ga Not Applicable Grain Scoop, Plastic Blade, 27 in L Blue Fiberglass Handle (49010GRA)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- SEYMOUR MIDWEST #0 16 ga Forward Turn Step Transplanter Shovel, Steel Blade, 44 in L Natural Hardwood Handle (45420)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 48 in L Wood Handle (49150)
- SEYMOUR MIDWEST 16 ga Square Point Shovel, 26 in L Hard Wood Handle (49833GRA)
- ROOT ASSASSIN Shovel, 48 in L, Carbon Steel (RA-001)
- Seymour Midwest Shovels and Scoops