Shop All Shovels and Scoops
Seymour Midwest
Round Point Shovel, 48 in L Hardwood Handle
Mfr # 4708350
Zoro # G004169885
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 4708350
- Zoro # G004169885
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Description
Features
- 14 gauge shovel head.
- Hardwood handle
- Front turn step
- Size no. 2
- Round point shovel
- Handle length - 48 in.
- Item weight - 4.32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Playground Ball 10in, Red, PK2 (PG10RD)
- IGLOO 72 qt. Chest Cooler, Seat Cushion Top, Marine (8496)
- STENS Edger Blade For Length 9", Width 2", Center Hole 3/8" D; 375-139 (375-139)
- A & I PRODUCTS Lynch Pin, w/ Chain .250" (5 pk) 6" x4" x2" (A-PN102C)
- SEYMOUR MIDWEST Round Point Shovel, Tempered Steel Blade, 44 in L Hard Wood Handle (60700)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 48 in L Natural Hardwood Handle (49064)
- SEYMOUR MIDWEST Long-Handle Square Blade Perforated Shovel (49502)
- SEYMOUR MIDWEST #10 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49062)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49157)
- SEYMOUR MIDWEST #14 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49270)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 12 in L Natural Wood Handle (49351GR)
- Seymour Midwest Lawn & Garden Tools