Shop All Shovels and Scoops
Seymour Midwest
Round Point Shovel, 30 in L Hardwood Handle W/ D-Grip
Mfr # 4708186
Zoro # G107146608
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 4708186
- Zoro # G107146608
- UPC # 31365121000
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra F02-2103 Flexible Coupler - 3" (F02-2103)
- BAL BAL 29160 Big Bad Foot Pad (29160)
- AFTERMARKET 24V Abl Halogen Flood Lamp (1130-24V)
- ZEP Granular Ice Melt, 50 lb., Bag, Green (356601)
- SEYMOUR MIDWEST #10 Scoop Shovel, Heavy Aluminum Blade, 29 in L Natural Hardwood Handle (49240)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 26 in L Hard Wood Handle (49013GRA)
- SEYMOUR MIDWEST #12 Scoop Shovel, Polymer Blade, 48 in L Natural Hardwood Handle (49051)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 48 in L Wood Handle (49150)
- SEYMOUR MIDWEST 16 ga Square Point Shovel, 42 in L Hard Wood Handle (49832GRA)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49131)
- SUNCASTRP Telescoping Auto Shovel, Poly (SCS300)
- Seymour Midwest Shovels and Scoops