Shop All Shovels and Scoops
Seymour Midwest
Round Point Shovel, 30 in Hardwood Handle W/ D-Grip
Mfr # 49331
Zoro # G906914040
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 49331
- Zoro # G906914040
- UPC # 31365121000
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Aerosol Insect Killer 18 oz (81666)
- A & I PRODUCTS Pin, Hitch; Cat V 12" x5" x3" (A-RE228327)
- SIMPSON Spray Gun with M22 Hose Connection (80147)
- STALWART 2400 PSI Pressure Washer with 5 Nozzles (75-PT2018)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Irrigation Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49155)
- SEYMOUR MIDWEST #14 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49270)
- SEYMOUR MIDWEST #0 16 ga Forward Turn Step Transplanter Shovel, Steel Blade, 44 in L Natural Hardwood Handle (45420)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Blue (49451)
- SEYMOUR MIDWEST #10 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49062)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49156)
- BULLY TOOLS Shingle Remover Shovel, 10 ga. Steel Blade, Fiberglass Handle (91116)
- Seymour Midwest Lawn & Garden Tools