Shop All Spray Paint
Seymour Midwest
Red, 20 oz 6 PK
Mfr # 620-1407
Zoro # G600433892
original price:
$14.62
28% off
new price: $10.45
/pk 6, $1.74/ea
Sold in multiples of 6 for $62.70
$62.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Reds
- Color Red
- Net Weight 20 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 620-1407
- Zoro # G600433892
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Reds |
Color | Red |
Net Weight | 20 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Reds |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Satin Clear Oil-Based Alkyd Wood Finish Lacquer Spray 11.25 oz (63281)
- RUST-OLEUM Spray Primer, Rust Preventative, Gray, Exterior/Interior, General Purpose, Solvent, 15 oz (7582838)
- SEYMOUR OF SYCAMORE 12 oz Repair Paint, Matte Finish, Gray, Oil Base (0000160054)
- KRYLON Interior/Exterior Paint, Semi-Gloss, Water Base, White, 5 gal (K11004045)
- SEYMOUR MIDWEST 20 oz MRO High Solids Spray Paint, Gloss White (SM620-1413)
- SEYMOUR MIDWEST White, Flat, 20 oz 6 PK (620-1412)
- SEYMOUR MIDWEST SM BigRig Prof. Coat. Gloss Wh (20-1613)
- SEYMOUR MIDWEST Green, Gloss, 6 PK (10-8)
- SEYMOUR MIDWEST Tan, 20 oz 6 PK (620-1435)
- SEYMOUR MIDWEST 16 oz Spray Paint, Alumi Blast (SM16-055)
- WORK DAY Spray Paint Primer, Flat, Red, 10 oz (A04419007)
- Seymour Midwest Spray Paint & Primer