Shop All Spray Paint
Seymour Midwest
Red, 16 oz 12 PK
Mfr # 98-4
Zoro # G500433800
product price: $8.25
/pk 12, $0.69/ea
Sold in multiples of 12 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Reds
- Color Red
- Net Weight 16 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 98-4
- Zoro # G500433800
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Reds |
Color | Red |
Net Weight | 16 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Reds |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, Water Base, Brass, 6 oz (ME289)
- ZINSSER Mold Killing Primer, Flat Mold Killing Primer, 1 Gallon (276049)
- RUST-OLEUM Acrylic Enamel Coating, Navy Gray, 1 gal. (314388)
- PREMIER 2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17301)
- SEYMOUR MIDWEST 16 oz Spray Paint, Cast Blast (SM16-048)
- SEYMOUR MIDWEST Gray, 20 oz 6 PK (620-1431)
- SEYMOUR MIDWEST Black, Gloss, 16 oz 12 PK (98-3)
- SEYMOUR MIDWEST 20 oz MRO Safety Enamel High Solid Spray Paint, Yellow (SM620-1419)
- SEYMOUR MIDWEST Black, Gloss, 20 oz 6 PK (620-1415)
- SEYMOUR MIDWEST SM BigRig Prof. Coat. Gloss Wh (20-1613)
- RUST-OLEUM Champagne Bronze, Metallic, 11 Oz (313142)
- Seymour Midwest Spray Paint