Shop All Rakes
Midwest Rake
36-tine Lake Rake with 132"L Aluminum Handle
Mfr # 86036GR
Zoro # G1704963
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Length 132 in
- Handle Type Straight
- Tine Material Aluminum
- Number of Tines 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 86036GR
- Zoro # G1704963
- UPC # 046385860365
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 132 in |
Length of Tines | 2 1/2 in |
Overall Width of Tines | 36 in |
Blade Width | 36 in |
Details
Handle Material | Aluminum |
Handle Type | Straight |
Tine Material | Aluminum |
Number of Tines | 36 |
Item | Lake Rake |
Blade Material | Aluminum |
Application | Skimming Floating Aquatic Vegetation and Algae from Water |
Features | Powder Coated Handle |
Product Type | Lake Rake |
Head Material | Aluminum |
Description
Lake Rake, Product Type Lake Rake, Blade Width 36 in, Tine Material Aluminum, Number of Tines 36, Overall Width of Tines 36 in, Length of Tines 2 1/2 in, Handle Type Straight, Handle Material Aluminum, Handle Length 132 in, Head Material Aluminum, Features Powder Coated Handle, Application Skimming Floating Aquatic Vegetation and Algae from Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOND Bond 8" Deluxe Ratchet Pruner (5171)
- QIK JOE Calcium Chloride Pellet Ice Melt 20 lb (30020)
- RUFFINIT 0 Dog Treat (8254)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Stainless Steel Coupler 5200 PSI (PW7147)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Wrap (50236)
- MIDWEST RAKE Straight Lute, 36", 82" Handle, Gusset (56238)
- MIDWEST RAKE Field Rake, 72"W, 66" Blue Handle (12072)
- MIDWEST RAKE Field Rake, 30", 66" Blue Handle (12030)
- MIDWEST RAKE Lute/Rake, 24", 82" Aluminum Handle (56924)
- MIDWEST RAKE Straight Lute, 24", 66", Goliath (56011)
- MIDWEST RAKE Lute/Rake, 36", 82" Aluminum Handle (56936)
- Midwest Rake Rakes