Shop All Brooms
Seymour Midwest
Push Broom, Smooth Surf, 60" Blue Handle
Mfr # 82014
Zoro # G5154978
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Broom Handle Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 82014
- Zoro # G5154978
- Country of Origin United States
- Category Brooms
Details
Item | Push Broom,Smooth Surf,60" Blue Handle |
Color | Blue |
Broom Handle Material | Fiberglass |
Description
Push Broom,Smooth Surf,60 In. Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Pink, Polypropylene (MAT325)
- WALTER SURFACE TECHNOLOGIES Natural Cleaner/Degreaser, 5.2 gal. Pail, Liquid, Colorless (53G127)
- CLOROX Disinfectant Cleaner, 1 gal, PK, 4 (32122)
- SPARTA Multi-Purpose Brush, 30" L, 3" D, White (4000602)
- SEYMOUR MIDWEST Street Broom, Rough Surf, 60" Blue Handle (82018)
- SEYMOUR MIDWEST Duo Broom, 36", 60", Blue Alum Handle (82906)
- SEYMOUR MIDWEST Scarifier Broom, 28", 2 Row, 66" Handle (82328)
- SEYMOUR MIDWEST Field Drag Broom, 84", 2 Bristle Rows (82384)
- SEYMOUR MIDWEST Heavy Duty Contractor Corn Broom (82500)
- SEYMOUR MIDWEST Push Broom, Rough Surf, 60" Blue Handle (82008)
- DUO-SWEEP 6 in Sweep Face Flagged, Black (4685914)
- Seymour Midwest Brooms