Shop All Brooms
Seymour Midwest
Push Broom, Rough Surf, 60" Blue Handle
Mfr # 82008
Zoro # G5154969
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Broom Handle Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 82008
- Zoro # G5154969
- Country of Origin United States
- Category Brooms
Details
Item | Push Broom,Rough Surf,60" Blue Handle |
Color | Blue |
Broom Handle Material | Fiberglass |
Description
Push Broom,Rough Surf,60 In. Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Floral, Green (04578)
- PROVON LTX-12™ Dispenser, Touch-Free, 1200mL (1927-01)
- TOUGH GUY Urinal Cleaner, 1 qt., Bottle, Bubble Gum (36MG05)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 1 Liter Capacity, 4.92 x 4.6 x 9.25, White, 15/Carton (5010424017091)
- SEYMOUR MIDWEST Street Broom, 18", 60" Erg Blue Handle (82918)
- SEYMOUR MIDWEST 24 in Sweep Face Push Broom, Stiff, Synthetic, Brown, 60 in L Handle (82925GRA)
- SEYMOUR MIDWEST Broom, 36", 60" Ergonomic Blue Handle (82936)
- SEYMOUR MIDWEST Field Drag Broom, 84", 2 Bristle Rows (82384)
- SEYMOUR MIDWEST 84 in Sweep Face Field Drag Broom, Stiff, Synthetic, Black, 46 in L Handle (82084)
- SEYMOUR MIDWEST Street Broom, Rough Surf, 60" Blue Handle (82018)
- BIRDWELL 24In Smooth Surface Broom (2025-12)
- Seymour Midwest Brooms