Shop All Rakes
Seymour Midwest
ProFlex Rake, 8" Head, 48" Handle
Mfr # 43333
Zoro # G5156140
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Length 48"
- Tine Material Steel
- Product Type ProFlex Rake,8" Head,48" Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 43333
- Zoro # G5156140
- Country of Origin Taiwan, Province of China
- Category Rakes
Dimensions
Handle Length | 48" |
Details
Handle Material | Aluminum |
Tine Material | Steel |
Item | ProFlex Rake,8" Head,48" Handle |
Product Type | ProFlex Rake,8" Head,48" Handle |
Description
ProFlex Rake,8 In. Head,48 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V Cordless Pruner, 1-1/2 in Bar L, 10 in Shaft L, 10 mm Max Cutting Dia (DCPR320B)
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61021P)
- OREGON Chainsaw Combo, 20" Bar/Chain, Versacut 3/8" (580123)
- ADAMS MFG Merlot FLD Side Table (8510-95-3734)
- SEYMOUR MIDWEST 16-tine Rake with 66"L Hardwood Handle (42351)
- SEYMOUR MIDWEST Shrub Rake, 7", 48" Wood Handle (43101)
- SEYMOUR MIDWEST 5-tine Straw Fork with 30"L Hardwood Handle (49280)
- SEYMOUR MIDWEST ProFlex Rake, 18", 48" Wood Handle (43334)
- SEYMOUR MIDWEST ProFlex Rake, 18" Head, 48" Handle (43336)
- SEYMOUR MIDWEST Shrub Rake, 14 Tine, 8" Head, 50" Handle (60718)
- BULLY TOOLS Bow Rake, 16", 58" Fiberglass Handle (92309)
- Seymour Midwest Lawn & Garden Tools