Shop All Rakes
Seymour Midwest
ProFlex Rake, 18", 48" Wood Handle
Mfr # 43334
Zoro # G5156070
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 48"
- Tine Material Steel
- Product Type ProFlex Rake,18",48" Wood Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 43334
- Zoro # G5156070
- Country of Origin Taiwan, Province of China
- Category Rakes
Dimensions
Handle Length | 48" |
Details
Handle Material | Wood |
Tine Material | Steel |
Item | ProFlex Rake,18",48" Wood Handle |
Product Type | ProFlex Rake,18",48" Wood Handle |
Description
ProFlex Rake,18 In.,48 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi-Lift Blade 345-447 For Toro 57-4700-03 (345-447)
- INTERSTATE PNEUMATICS 3/4 Inch Garden Hose Cap - Die Cast Brass, PK 25 (FGC00-25K)
- CHAMPION SPORTS Champion Sports WF21 2 lbs Official Size Football Trainer; Red & Yellow (WF21)
- BELL LABORATORIES Key for Protecta Rat and Mouse Bait Station (PK0673)
- SEYMOUR MIDWEST 4-tine Spading Fork with 31"L Hardwood Handle (49076)
- SEYMOUR MIDWEST ProFlex Rake, 8", 48" Wood Handle (43331)
- SEYMOUR MIDWEST Snow Roof Rake Scraper, 24 in., 16 ft. (96322GR)
- SEYMOUR MIDWEST 23-tine Leaf Rake with 48"L Steel Handle (43106GRA)
- SEYMOUR MIDWEST 5-tine Manure Fork with 48"L Hardwood Handle (49276)
- SEYMOUR MIDWEST 14-tine Bow Rake with 48"L Fiberglass Handle (42364)
- KING OF SPADES King of Spades Handcrafted Steel Rake (54 IND. BOXED)
- Seymour Midwest Rakes