Shop All Shovels and Scoops
Seymour Midwest
Professional Grade Square Point Shovel, 48 in Hardwood Handle
Mfr # SV-LS21
Zoro # G604136683
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Blade Width 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # SV-LS21
- Zoro # G604136683
- UPC # 31365120065
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Blade Width | 5.75 in |
Details
Item | Square Point Shovel |
Blade Type | Square Point |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECHNOLOGIES GATE HDRWESET WALK2-3/8"" (328536C)
- JED POOL TOOLS JED Pool Tools 246988 Replacement O-Ring Lube (246988)
- DDME DDME 240767 N95 Softseal Valved Mask - Medium; Pack of 3 (240767)
- MILLER MFG Fence Feeder Rubber 18 qt. (1920)
- SEYMOUR MIDWEST Square Point Shovel, 27 in L Wood Handle (49353GRA)
- SEYMOUR MIDWEST Economy Grade Square Point Shovel, 42 in Hardwood Handle (SV-LS91)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49156)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 54 in L Hard Wood Handle (49249)
- SEYMOUR MIDWEST 14 ga Square Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49562)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Blue (49451)
- REMCO Not Applicable Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Red Polypropylene Handle (69824)
- Seymour Midwest Lawn & Garden Tools