Shop All Shovels and Scoops
Seymour Midwest
Professional Grade Round Point Shovel, 48in Hardwood Handle
Mfr # SVLR20
Zoro # G207159102
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # SVLR20
- Zoro # G207159102
- UPC # 31365120058
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Sp Adjust 43 (946-04850)
- COWPOTS CowPots #3 Square Pot - 24 pots (#3 Sq (24))
- HOLLAND BAR STOOL CO 72" Tennessee Grill Cover (GC72Tennes)
- OREGON Flat Idler Pulley (78-006)
- SEYMOUR MIDWEST 14 ga Rear Turn Step Garden Spade Shovel, Steel Blade, 48 in L Blue (49453)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, 26 in L Green Durable Fiberglass Handle (49433)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Drain Spade Shovel, 26 in L Green Durable Fiberglass Handle (49437)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49156)
- SEYMOUR MIDWEST Hand Transplanter Shovel, Natural Hardwood Handle (41034)
- SEYMOUR MIDWEST Grain Scoop, Polymer Blade, 30 in L Wood Handle (49053)
- GEMPLERS Spade Shovel, 27 in L Steel Handle (GSPADE13)
- Seymour Midwest Lawn & Garden Tools