Shop All Pitchforks
Seymour Midwest
Potato Fork, 54 in., Wood Handle
Mfr # 42256GRA
Zoro # G7462454
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Type Straight
- Handle Length 54 in
- Width of Tines 8 1/4 in
- Length of Tines 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 42256GRA
- Zoro # G7462454
- UPC # 031365050379
- Country of Origin China
- Category Pitchforks
Dimensions
Handle Length | 54 in |
Width of Tines | 8 1/4 in |
Length of Tines | 8 1/2 in |
Overall Length | 62 1/2 in |
Ferrule Length | 9 in |
Overall Width of Tines | 8 1/4 in |
Details
Item | Potato/Refuse Hook |
Handle Material | Wood |
Handle Type | Straight |
Number of Tines | 4 |
Tine Pattern | Curved |
Tine Material | Steel |
Features | Welded |
Head Material | Steel |
Product Type | Potato/Refuse Hook |
Application | Digging or Harvesting Potatoes and Similar Types of Vegetables |
Description
Potato/Refuse Hook, Product Type Potato/Refuse Hook, Blade Width Not Applicable, Tine Material Steel, Number of Tines 4, Overall Width of Tines 8 1/4 in, Length of Tines 8 1/2 in, Handle Type Straight, Handle Material Wood, Handle Length 54 in, Head Material Steel, Overall Length 62 1/2 in, Features Welded, Ferrule Length 9 in, Width of Tines 8 1/4 in, Tine Pattern Curved, Application Digging or Harvesting Potatoes and Similar Types of Vegetables
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Underhill PowerBlast MultiMax Adjustable 3/4" Nozzle (GNA-75)
- RAIN BIRD Head Shrub Spray Full Circle (A17F)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-10X20)
- SEYMOUR MIDWEST SHOVEL MINI PRO (49351)
- SEYMOUR MIDWEST 6in. X 10in. Forged Steel Spading Fork With Hardwood Handle (SE309870)
- SEYMOUR MIDWEST Garden Cultivator, Forged 4 Tine Head (42244)
- SEYMOUR MIDWEST SEYMOUR 5-Tine Manure Forks (49277)
- SEYMOUR MIDWEST Garden Cultivator, 3 Tine, 3.5x5" Head (60711)
- SEYMOUR MIDWEST Cultivator, 60 in. L, Aluminum (42204GR)
- SEYMOUR MIDWEST Hand Cultivator, Chrome Plated Head (41031GRA)
- RAZOR-BACK Barley Fork, Oval Tine, Steel Tine, Wood Handle, Straight Handle, 6312 in L Handle (73141)
- Seymour Midwest Lawn & Garden Tools