Shop All Aluminum Extrusions
Seymour Midwest
Pig Ring, 125 ga Wire, Steel, Copper
Mfr # 69022
Zoro # G608347375
original price:
$12.72
15% off
$10.79
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
- Brand Seymour Midwest
- MFR # 69022
- Zoro # G608347375
- UPC # 31365060101
- Country of Origin United States
- Category Aluminum Extrusions
Description
Coppercoated steel, economical, used for hog rings and generalpurpose applications Slant cut for applications requiring penetration Nonoffset for a close with the tips nearly touching Ideal for large diameter materials such as fence wire where a small gap between the tips is okay
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
- GLOBAL INDUSTRIAL 1-1/2 Size Medium Flange Pipe Fitting 1.94 Fitting I.D. (798748)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3288-6A-PT)
- 80/20 12 Hole Tee Joining Plates, For 1020/2020 (4125)
- MASTER LOCK Multiuse Lock, Hinges on the Right, Zinc (3630-02)
- 80/20 Access Hole Drill 7.1mm Jig For 40-8080 (40-6135)
- 80/20 Extrusion, 15S, 72" L, 1.5" W, 1.5" H (1515-LS-72)
- 80/20 T-Slotted Extrusion, 15S, 6 LX1.5 In H (2525)
- 80/20 Extrusion, Flanged, Boltless, Length 72 In (9025-72)
- EZTUBE Standard Square Extrusion Black, 48in L x 1in W x 1in H (100-100-4 BK)
- SIMPSON STRONG-TIE Simpson Strong Tie AM 1-2-WEST 0.5 in. Anchor Mate (848877)
- 80/20 Access Hole Drill Jig For 1515 .281 (6075)
- Seymour Midwest Aluminum Extrusions