Shop All Shovels and Scoops
Seymour Midwest
Notched Roofing Spade Shovel, Steel Blade, 29 in L Natural Hardwood Handle
Mfr # 49169
Zoro # G5156859
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 29 in
- Handle Material Hardwood
- Blade Material Steel
- Handle Type D-Grip
- Handle Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49169
- Zoro # G5156859
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 29 in |
Overall Length | 40.5 in |
Overall Height | 3.25 in |
Details
Handle Material | Hardwood |
Blade Material | Steel |
Handle Type | D-Grip |
Handle Color | Natural |
Weight | 4.8 lbs |
Item | Notched Roofing Spade Shovel |
Blade Type | Spade |
Features | Roofing Spade, Fulcrum Head, Solid Steel Rivet, 29 in Precision Lathe Turned Hardwood Handle |
Product Type | Notched Roofing Spade,29",Poly D Grip |
Description
Notched Roofing Spade,29 In.,Poly D Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-10X20)
- GRILL MARK BURNER H DBL 16""UNIVRSAL (23515A)
- STENS Husqvarna Air Filter 385 390 Chainsaws 5370093-01 605-310 (605-310)
- BLACK & DECKER PreBaited Glue Traps for Mice, Spiders, Cockroaches and Other Insects, 36 Pack (BDXPC813)
- SEYMOUR MIDWEST #2 Asphalt Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49017)
- SEYMOUR MIDWEST Notched Roofing Spade Shovel, 48 in L Wood Handle (49168)
- SEYMOUR MIDWEST #10 Scoop Shovel, Heavy Aluminum Blade, 29 in L Natural Hardwood Handle (49240)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Blue (49451)
- SEYMOUR MIDWEST Square Point Shovel, 27 in L Wood Handle (49353GRA)
- SEYMOUR MIDWEST Round Point Shovel, Tempered Steel Blade, 44 in L Hard Wood Handle (60700)
- SEYMOUR MIDWEST #14 Scoop Shovel, Heavy Aluminum Blade, 40 in L Natural Hardwood Handle (49269)
- Seymour Midwest Lawn & Garden Tools