Shop All Spray Paint
Seymour Midwest
Medium Blue, Gloss, 16 oz 12 PK
Mfr # 98-35
Zoro # G700433938
product price: $7.99
/pk 12, $0.67/ea
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Color Medium Blue
- Paint and Primer Finish Gloss
- Net Weight 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 98-35
- Zoro # G700433938
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | Medium Blue |
Paint and Primer Finish | Gloss |
Net Weight | 16 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Blues |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM SR 5IN1 SPRAY S-G BK 12OZ (376909)
- RUST-OLEUM 1 Qt Cabernet Varathane Premium Fast Dry Wood Stain (262016)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., NFL Blue, Water -Based (K52131800-20)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (0F0010-4)
- SEYMOUR MIDWEST Safety Orange, 20 oz 6 PK (620-1451)
- SEYMOUR MIDWEST Black, Flat, 16 oz 12 PK (98-10)
- SEYMOUR MIDWEST Light Yellow, Gloss, 16 oz 12 PK (98-34)
- SEYMOUR MIDWEST 20 oz MRO Safety Enamel High Solid Spray Paint, Red (SM620-1423)
- SEYMOUR MIDWEST Light Blue, 20 oz 6 PK (620-1425)
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (20-1671)
- TOUGH COAT ADVANCED Spray Paint (K00879008)
- Seymour Midwest Spray Paint & Primer