Shop All Shovels and Scoops
Seymour Midwest
Long-Handle Round Point Perforated Shovel
Mfr # 49500
Zoro # G602693614
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 58.4
- Blade Width 8.8 in
- Overall Height 5.5 in
- Outside Diameter 3.88
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49500
- Zoro # G602693614
- UPC # 46385495000
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 58.4 |
Blade Width | 8.8 in |
Overall Height | 5.5 in |
Outside Diameter | 3.88 |
Width | 8.8 |
Height | 5.5 |
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Description
This Midwest Rake Company Long-handle, Round Point Perforated Shovel is great for cleaning irrigation ditches, separating trash or stones from golf course bunkers and removing debris from ponds and streams. Measures 59"L overall.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN SPORTS 52619 Grade A Shuttlecocks, Assorted Colors, 6PK (FR573191)
- SANI-LAV Spray Nozzle, Brass/SS, 3/4" Female GHT (N1R)
- FERTI-LOME PALM TREE FD/SYSTMC 4LB (12725)
- CHAPIN 4 Pos Dry Hose End Fertilizing Sprayer (G405)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- SEYMOUR MIDWEST #2 Asphalt Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49017)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, 26 in L Blue Industrial Grade Fiberglass Handle (49457)
- SEYMOUR MIDWEST Round Point Shovel, Tempered Steel Blade, 44 in L Hard Wood Handle (60700)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49151)
- SEYMOUR MIDWEST SHOVEL MINI PRO (49351)
- TRUPER Tru-Tough 56.75 in Steel Round Digging Shovel, Fiberglass Handle (PRL-FV)
- Seymour Midwest Lawn & Garden Tools