Shop All Spray Paint
Seymour Midwest
Light Yellow, Gloss, 16 oz 12 PK
Mfr # 98-34
Zoro # G100433873
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Yellows
- Color Light Yellow
- Paint and Primer Finish Gloss
- Net Weight 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 98-34
- Zoro # G100433873
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Yellows |
Color | Light Yellow |
Paint and Primer Finish | Gloss |
Net Weight | 16 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Yellows |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (18040)
- OLD MASTERS 1/2 Pt Espresso Oil-Based Gel Stain (84416)
- WOOSTER 5222 1.5 in. Silver Tip Varnish Brush (71497163905)
- WEILER 4" Chip & Oil Brush, 3/8" Thick, 2" Trim Len, Wood Handle (40076)
- SEYMOUR MIDWEST Black, Gloss, 16 oz 6 PK (10-3)
- SEYMOUR MIDWEST White, Flat, 20 oz 6 PK (620-1412)
- SEYMOUR MIDWEST Black, 6 PK (16-83)
- SEYMOUR MIDWEST School Bus Yellow, 6 PK (20-1686)
- SEYMOUR MIDWEST 20 oz MRO Safety Enamel High Solid Spray Paint, Red (SM620-1423)
- SEYMOUR MIDWEST Safety Blue, 20 oz 6 PK (620-1427)
- RUST-OLEUM Spray Paint, Royal Blue, Gloss, 12 oz (7727830)
- Seymour Midwest Spray Paint & Primer