Shop All Spray Paint
Seymour Midwest
Light Blue, 20 oz 6 PK
Mfr # 620-1425
Zoro # G200433841
Sold in multiples of 6 for $68.34
$68.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Color Light Blue
- Net Weight 20 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 620-1425
- Zoro # G200433841
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | Light Blue |
Net Weight | 20 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Blues |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE PUMP LACQUER THINNER F/15-55G DRUMS (NS365)
- GRACO Airless Paint Sprayer, 1/2 HP, 0.27 gpm (262800)
- WATERLOX Satin Clear Oil-Based Wood Finish 1 qt (TB 6044 25)
- TOUCH N TONE Canary Yellow, Gloss, 10 oz (55272830)
- SEYMOUR MIDWEST 20 oz MRO Safety Enamel High Solid Spray Paint, Red (SM620-1423)
- SEYMOUR MIDWEST 20 oz MRO High Solids Spray Paint, Gloss White (SM620-1413)
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (620-1418)
- SEYMOUR MIDWEST 20 oz MRO Industrial High Solids Spray Paint, Red Oxide Primer, 6PK (SM620-1407)
- SEYMOUR MIDWEST Black, Gloss, 20 oz 6 PK (620-1415)
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (20-1671)
- KRYLON Metallic Spray Paint, Copper, Metallic, 12 oz (K02768007)
- Seymour Midwest Spray Paint