Shop All Shears, Pruners & Loppers
Seymour Midwest
Landscaper Pocket Knife, 21/2", SS Blade
Mfr # 41045
Zoro # G5152841
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polymer
- Blade Material Steel
- Type Landscaper’s Pocket Knife
- Features Rivet Hinge
- Blade Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 41045
- Zoro # G5152841
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 2-1/2" |
Overall Length (In.) | 7" |
Details
Handle Material | Polymer |
Blade Material | Steel |
Type | Landscaper’s Pocket Knife |
Features | Rivet Hinge |
Item | Knife |
Description
Landscaper Pocket Knife,21/2 In.,SS Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW STORAGE PRODUCTS 8x6 Classic Steel Storage Shed, Blue Grey (CLG86BG)
- TOY TIME 4 Deck Automatic Card Shuffler (127302JWA)
- GEC 3.5 lbs Bromicharge Bottle (GE35016)
- NATURE SPRING Nature Spring Fatwood Fire Starter Sticks, 25lb Box of All-Natural Kindling Lights for Indoor/Outdoor (732778QEV)
- SEYMOUR MIDWEST Anvil Lopper, 20" Handle, Cushion Grip (41485)
- SEYMOUR MIDWEST Corn Knife, 13/8"x18", Steel Blade (41740)
- SEYMOUR MIDWEST Fruit Picker (42280)
- SEYMOUR MIDWEST Anvil Lopper, Action Head, 20" Handle (41489)
- SEYMOUR MIDWEST Grass Scythe Blade, 30" (21430)
- SEYMOUR MIDWEST Anvil Lopper, 19" Handle, Vinyl Grip (41483)
- WESTWARD Bypass Pruner, 2-1/2 In.L, Steel, 5/8 In. (5TFN0)
- Seymour Midwest Shears, Pruners & Loppers