Shop All Shovels and Scoops
Seymour Midwest
Lady Floral Round Point Shovel, 44 in L Hardwood Handle
Mfr # SE309686
Zoro # G509732645
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # SE309686
- Zoro # G509732645
- UPC # 758218490600
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-40-04)
- SUNCAST Garden Hose Reel, Cart, 15 in, Resin (LGN212B2)
- A.R. NORTH AMERICA Rotating Sewer Nozzle (0124722510)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 68Lnk (72EXL068G)
- SEYMOUR MIDWEST 14 ga Square Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49562)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49265)
- SEYMOUR MIDWEST Notched Roofing Spade Shovel, 48 in L Wood Handle (49168)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 47 in L Black/Blue (49456)
- SEYMOUR MIDWEST #14 Scoop Shovel, Heavy Aluminum Blade, 40 in L Natural Hardwood Handle (49269)
- SEYMOUR MIDWEST Round Point Shovel, Tempered Steel Blade, 44 in L Hard Wood Handle (60700)
- STRUCTRON 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (49558)
- Seymour Midwest Shovels and Scoops