Shop All Shovels and Scoops
Seymour Midwest
Lady Floral Round Point Shovel, 44 in Hardwood Handle
Mfr # SV-LR70
Zoro # G304137768
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # SV-LR70
- Zoro # G304137768
- UPC # 31365127064
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- KNESS PEST DEFENSE Glue Trap, 7-5/8 in. L, 5 in. W (106-0-006)
- POST-IT FLAGS, VALUPK, 1"", W/HIGHLITER PK (MMM680RYBGVA)
- TECUMSEH Cleaner Cover (36047)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, 26 in L Blue Industrial Grade Fiberglass Handle (49457)
- SEYMOUR MIDWEST Drain Spade Shovel 14 in Head W/ Rear Rolled Step 30 in Hardwood Handle (49137)
- SEYMOUR MIDWEST Square Point Shovel, 27 in L Wood Handle (49353GRA)
- SEYMOUR MIDWEST 19 in L x 11.25 in W Grain Scoop, Poly (49053)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Rice Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49085)
- SEYMOUR MIDWEST 16 ga Square Point Shovel, 42 in L Hard Wood Handle (49832GRA)
- SEYMOUR MIDWEST #14 Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49066)
- Seymour Midwest Lawn & Garden Tools