Shop All Shovels and Scoops
Seymour Midwest
Lady Floral Round Point Shovel, 30 in Hardwood D-Grip Handle
Mfr # SV-DR72
Zoro # G204138056
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # SV-DR72
- Zoro # G204138056
- UPC # 31365131078
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cutting Head Asm. (841-012507S)
- PLANO Three-Tray Fixed Compartment Tackle Box Xl (613306)
- WESTWARD 7" Steel Ice Scraper with 48" Wood Handle (6YU41)
- AFTERMARKET Cab Cam 20 ft Camera Extension Cable Fits John Deere Fits Massey Fits Case (PVC20)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, 26 in L Green Durable Fiberglass Handle (49433)
- SEYMOUR MIDWEST #14 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49270)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 48 in L Natural Hardwood Handle (49064)
- SEYMOUR MIDWEST #14 Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49066)
- SEYMOUR MIDWEST #2 0.8 in Not Applicable Scoop Shovel, Aluminum Blade, 29 in L Natural Wood Handle (49063)
- SEYMOUR MIDWEST 16 ga Rear Rolled Step Garden Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49134)
- LANDSCAPERS SELECT Trowel Garden/Transplant, 10 in L (GT800A)
- Seymour Midwest Lawn & Garden Tools