Shop All Shovels and Scoops
Kenyon
11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle
Mfr # 89124
Zoro # G5157391
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Professional Grade Fiberglass
- Application General Purpose
- Features 11 Gauge General Purpose Trench Cleaning & Digging Shovel, 35 Degrees 4 in / Forward Turned Boot Saver, Fiberglass Insert & Solid Steel Rivet, 48 in Professional Grade Fiberglass
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 89124
- Zoro # G5157391
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Width | 4 in |
Overall Length | 59 in |
Overall Height | 6 in |
Details
Handle Material | Professional Grade Fiberglass |
Application | General Purpose |
Item | Trenching Shovel |
Features | 11 Gauge General Purpose Trench Cleaning & Digging Shovel, 35 Degrees 4 in / Forward Turned Boot Saver, Fiberglass Insert & Solid Steel Rivet, 48 in Professional Grade Fiberglass |
Handle Color | Yellow |
Blade Type | Trenching |
Blade Material | Steel |
Handle Type | Cushion Grip |
Gauge | 11 ga |
Product Type | Trenching Shovel,11 ga.,4" Angle |
Weight | 4.8 lbs |
Description
Trenching Shovel,11 ga.,4 In. Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-MIX Mix Pot/Seed Lse Pro 1Cf 12Lb (1010010RG)
- MTD Bracket Asm-Front (687-02367B-0637)
- MAKITA 14" 18V 5.0Ah Battery Chain Saw (XCU03Z)
- RIDLEY 33LB 16 Horse Block (16825)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89244)
- KENYON 16 ga Trenching Shovel, 48 in L Professional Grade Fiberglass Handle (89234)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89236)
- KENYON Landscape Lighting Trencher, Steel Blade, 45 in L Solid Steel Handle (49045GRA)
- KENYON 11 ga Trenching Shovel, 53 in L Extended Professional Grade Fiberglass Handle (89136)
- KENYON Trenching Shovel, 48 in L American Ash Wood Handle (89024GRA)
- RAZOR-BACK Square Point Shovel, 48 in L Handle (2593700)
- Kenyon Lawn & Garden Tools