Shop All Striping & Marking Paint
Seymour Midwest
InvertedTipSolvBaseHiVizYel
Mfr # 20-976
Zoro # G500405432
product price: $6.69
/pk 12, $0.56/ea
Sold in multiples of 12 for $80.28
$80.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Color Hi Visibility Yellow
- Paint and Primer Sub Category Inverted Marking Paint
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 20-976
- Zoro # G500405432
- Country of Origin United States
- Category Striping & Marking Paint
Details
Item | Inverted Marking Paint |
Paint Color Family | Yellows |
Color | Hi Visibility Yellow |
Paint and Primer Sub Category | Inverted Marking Paint |
Application Method | Spray |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tack Cloth, 17x36In, Single Ply, PK48 (10132)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series (9192402-3402)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven Fabric, 6 PK (99861-US)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10013)
- SEYMOUR MIDWEST 20 Oz Yellow Stripe Traffic Marker (20-646)
- SEYMOUR MIDWEST InvertedTipAirTechSafetyRed20oz (20-371)
- SEYMOUR MIDWEST InvertedTipSolvBasePinkFlour20oz (20-979)
- SEYMOUR MIDWEST InvertedTip Solvent Base White20oz (20-952)
- SEYMOUR MIDWEST 20 Oz Caution Yellow Stripe Inverted Marking Paint, Water-Based (20-678)
- SEYMOUR MIDWEST 20 Oz Dark Handicap Blue Stripe Traffic Marker (20-649)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Blue, Solvent -Based (QT0362100)
- Seymour Midwest Striping & Marking Paint