Shop All Striping & Marking Paint
Seymour Midwest
InvertedTip Mrking Safety Red 20oz
Mfr # 20-671
Zoro # G400433924
product price: $6.39
/pk 12, $0.53/ea
Sold in multiples of 12 for $76.68
$76.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Color Safety Red
- Paint and Primer Sub Category Inverted Marking Paint
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 20-671
- Zoro # G400433924
- Country of Origin United States
- Category Striping & Marking Paint
Details
Item | Inverted Marking Paint |
Paint Color Family | Reds |
Color | Safety Red |
Paint and Primer Sub Category | Inverted Marking Paint |
Application Method | Spray |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun, 3600 psi, Tip 0.017In. (288420)
- GRACO 390 PC Stand Airless Paint Sprayer (17C310)
- KRYLON 12OZ Clay GLS Paint (K05519007)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR667-9)
- SEYMOUR MIDWEST 20 Oz Caution Yellow Stripe Inverted Marking Paint, Water-Based (20-678)
- SEYMOUR MIDWEST 20 Oz Light Handicap Blue Stripe Traffic Marker (20-648)
- SEYMOUR MIDWEST 20 Oz Fluorescent Hot Pink Stripe Inverted Marking Paint, Water-Based (20-679)
- SEYMOUR MIDWEST InvertedTip Mrking Black 20oz (20-663)
- SEYMOUR MIDWEST 20 Oz Precaution Blue Stripe Inverted Marking Paint, Water-Based (20-653)
- SEYMOUR MIDWEST InvertedTip Mrking Alert Orange (20-670)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Purple, Solvent -Based (3016PRO-CASE)
- Seymour Midwest Striping & Marking Paint