Shop All Striping & Marking Paint
Seymour Midwest
Inverted Tip WB Orange Flu 16oz
Mfr # 16-657
Zoro # G300433765
original price:
$5.82
2% off
Sold in multiples of 12 for $68.28
$68.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Color Fluorescent Orange
- Paint and Primer Sub Category Inverted Marking Paint
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 16-657
- Zoro # G300433765
- Country of Origin United States
- Category Striping & Marking Paint
Details
Item | Inverted Marking Paint |
Paint Color Family | Oranges |
Color | Fluorescent Orange |
Paint and Primer Sub Category | Inverted Marking Paint |
Application Method | Spray |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO SPRAY TIP BLK/SLR 0.013"" (TRU413)
- GENERAL FINISHES 1 Pt Graphite Wood Stain Water-Based Penetrating Stain (WJPT)
- RUST-OLEUM Roof Coating and Waterproofer, 4.75 gal (301999)
- RAE Traffic Zone Marking Paint, 1 gal., White, Alkyd Solvent -Based (7310-01)
- SEYMOUR MIDWEST 20 oz. Fluorescent Green 3 Series Inverted Wb Marker (219828)
- SEYMOUR MIDWEST 20 Oz White Stripe Traffic Marker (20-642)
- SEYMOUR MIDWEST 20 Oz Yellow Stripe Traffic Marker (20-646)
- SEYMOUR MIDWEST 20 Oz Fluorescent Hot Pink Stripe Inverted Marking Paint, Water-Based (20-679)
- SEYMOUR MIDWEST InvertedTipAirTechWhite20oz (20-352)
- SEYMOUR MIDWEST 20 Oz Light Handicap Blue Stripe Traffic Marker (20-648)
- PPG Traffic Paint (ENNX0006/EA)
- Seymour Midwest Striping & Marking Paint