Shop All Brooms
Seymour Midwest
Industrial Broom, 28", 3 Row, 60" Handle
Mfr # 83928
Zoro # G5154740
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broom Handle Material Aluminum
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 83928
- Zoro # G5154740
- UPC # 046385839286
- Country of Origin United States
- Category Brooms
Details
Item | Industrial Broom,28",3 Row,60" Handle |
Broom Handle Material | Aluminum |
Color | Blue |
Description
Industrial Broom,28 In.,3 Row,60 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER FIXTURE CO Automatic 1000 ml Bulk Foam Soap Dispenser - Black SF2150-16 (SF2150-16)
- SAN JAMAR Dispnsr, Jbt, Single 9", Classic, Black (R2000TBK)
- ECOSAFE-6400 45 gal Trash Bags, 39 in x 55 in, Extra Heavy-Duty, 0.85 mil, Green, 80 PK (HB3955-8)
- RUBBERMAID COMMERCIAL Container Dolly, 200 lb. Load Cap., Black (1980602)
- SEYMOUR MIDWEST Push Broom, Smooth Surf, 60" Blue Handle (82014)
- SEYMOUR MIDWEST Street Broom, 18", 60" Blue Alum Handle (82919)
- SEYMOUR MIDWEST Duo Broom, 36", 60", Blue Alum Handle (82906)
- SEYMOUR MIDWEST Push Broom, Rough Surf, 60" Blue Handle (82008)
- SEYMOUR MIDWEST Duo Broom, 24", 60" Ergonomic Handle (82904)
- SEYMOUR MIDWEST Scarifier Broom, 28", 2 Row, 66" Handle (82328)
- OSBORN Economy Coarse Broom, 18", 0008124100 (0008124100)
- Seymour Midwest Brooms