Shop All Staples
Seymour Midwest
Hog Ring Staples, 14 ga, Steel
Mfr # 69324
Zoro # G304375405
original price:
$81.09
9% off
new price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14
- Material Steel
- Finish Galvanized
- Point Type Slant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 69324
- Zoro # G304375405
- UPC # 31365068107
- Country of Origin United States
- Category Staples
Details
Item | Hog Ring Staples |
Gauge | 14 |
Material | Steel |
Finish | Galvanized |
Point Type | Slant |
Description
Product details about the SEYMOUR - 69324 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The SEYMOUR - 69324 Hog Ring Staples are designed with a gauge of 14, providing a robust and durable fastening solution. The size of these staples makes them suitable for tasks requiring sturdy and reliable fasteners. Their dimensions ensure they can be used in various applications where strength is paramount.
Crafted from steel, the SEYMOUR - 69324 Hog Ring Staples offer durability and longevity. This material is known for its resistance to wear and tear, making it an adequate choice for projects that demand resilience. These staples feature a galvanized finish which enhances their corrosion resistance, thus extending their lifespan even under challenging conditions. The slant point type further adds to the functionality of these staples by facilitating easier penetration into surfaces.
In terms of compatibility, the SEYMOUR - 69324 Hog Ring Staples are designed to work with a variety of hog ring tools available on the market. Please note that package quantity may vary depending on your specific needs or project requirements; always verify quantities before purchase to ensure you have enough supplies for your task at hand.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The SEYMOUR - 69324 Hog Ring Staples are designed with a gauge of 14, providing a robust and durable fastening solution. The size of these staples makes them suitable for tasks requiring sturdy and reliable fasteners. Their dimensions ensure they can be used in various applications where strength is paramount.
Crafted from steel, the SEYMOUR - 69324 Hog Ring Staples offer durability and longevity. This material is known for its resistance to wear and tear, making it an adequate choice for projects that demand resilience. These staples feature a galvanized finish which enhances their corrosion resistance, thus extending their lifespan even under challenging conditions. The slant point type further adds to the functionality of these staples by facilitating easier penetration into surfaces.
In terms of compatibility, the SEYMOUR - 69324 Hog Ring Staples are designed to work with a variety of hog ring tools available on the market. Please note that package quantity may vary depending on your specific needs or project requirements; always verify quantities before purchase to ensure you have enough supplies for your task at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U55450.013.0001)
- WOLFCRAFT DOWEL PIN FLUTED 1/4""36B (2910405)
- ARC ABRASIVES 5/8"-11 Center Nut, 4-1/2 & 5" (50418Z1)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51730.025.0001)
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69027)
- GARDNER BENDER Cable Staples, Steel, 500 PK (MS-550)
- AIR LOCKER Carpet Staples, 20 ga, 5/8 in Leg L, Stainless Steel, 5000 PK (5420C)
- SPOTNAILS Staples, 20 ga, 1/4 in Leg L, 18-8 Stainless Steel (35504SS)
- SENCO Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 5000 PK (N13FAB)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 9/16 in Leg L, Steel (TRA709T)
- PASLODE Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel, 1000 PK (1015277)
- Seymour Midwest