Shop All Staples
Seymour Midwest
Hog Ring Staples, 12.5 ga, Steel, 100 PK
Mfr # 69038
Zoro # G5147731
product price: $5.39
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12.5
- Material Steel
- Finish Copper Plated
- Point Type Slant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 69038
- Zoro # G5147731
- UPC # 031365061009
- Country of Origin United States
- Category Staples
Details
Item | Hog Ring Staples |
Gauge | 12.5 |
Material | Steel |
Finish | Copper Plated |
Point Type | Slant |
Description
Product details about the SEYMOUR MIDWEST - 69038 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The SEYMOUR MIDWEST - 69038 Hog Ring Staples are designed with a gauge of 12.5, providing a robust and sturdy fastening solution for various applications. The size of these staples ensures they can be used in situations where strength and durability are paramount, offering reliable performance across a range of tasks.
Constructed from steel, these hog ring staples offer long-lasting resilience against wear and tear. Their copper-plated finish not only enhances their aesthetic appeal but also adds an extra layer of protection against corrosion, increasing the product's lifespan even further. The slant point type is built to penetrate materials effectively, ensuring secure fastening every time.
Please note that the package quantity and compatibility details were not provided in the attributes list; therefore it is recommended to verify this information before purchasing to ensure it meets your specific requirements. These hog ring staples are suitable for use with compatible tools and equipment designed to accommodate their size and material composition.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The SEYMOUR MIDWEST - 69038 Hog Ring Staples are designed with a gauge of 12.5, providing a robust and sturdy fastening solution for various applications. The size of these staples ensures they can be used in situations where strength and durability are paramount, offering reliable performance across a range of tasks.
Constructed from steel, these hog ring staples offer long-lasting resilience against wear and tear. Their copper-plated finish not only enhances their aesthetic appeal but also adds an extra layer of protection against corrosion, increasing the product's lifespan even further. The slant point type is built to penetrate materials effectively, ensuring secure fastening every time.
Please note that the package quantity and compatibility details were not provided in the attributes list; therefore it is recommended to verify this information before purchasing to ensure it meets your specific requirements. These hog ring staples are suitable for use with compatible tools and equipment designed to accommodate their size and material composition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (311608RSN)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A106-234BX)
- ZORO SELECT Self Threading Lock Nut, #2-56, Nylon, Grade 6, Plain, 9/64 in Ht, 25 PK (0700256LN)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Plain Steel, 4-1/2 in L, 5 PK (U08200.075.0450)
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69027)
- B&C EAGLE Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK (STCR5019-38)
- ARROW FASTENER Heavy Duty Staples, P35, 25 ga, Flat Crown, 1/4 in Leg L, Steel, 5040 PK (354)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel (STCR50191/4-6M)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 1000 PK (TRA704T)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (9022)
- STANLEY Heavy Duty Staples, Narrow Crown, 5/16 in Leg L, Steel (DWHTTA7055)
- Seymour Midwest