Shop All Staples
Seymour Midwest
Hog Ring Staples, 12.5 ga, Steel, 100 PK
Mfr # 69034
Zoro # G5147740
product price: $4.35
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12.5
- Material Steel
- Finish Copper Plated
- Point Type Slant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 69034
- Zoro # G5147740
- Country of Origin United States
- Category Staples
Details
Item | Hog Ring Staples |
Gauge | 12.5 |
Material | Steel |
Finish | Copper Plated |
Point Type | Slant |
Description
Hill Prebent Shoat Rings,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Slotted Spanner Lock Nut, M20-1.50, Steel, Class 5 (200XSNB)
- ZORO SELECT Barrel Bolt, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN4)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (79566)
- ZORO SELECT M4-0.70 x 25 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0025)
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69027)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-575)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, Steel, 3000 PK (SX50351-3/8G)
- PRO-FIT Flooring Staples, 18 ga, 1-1/8 in Leg L, Steel (718231)
- SENCO Finish Staples, 18 ga, Medium Crown, 3/4 in Leg L, Steel, 10000 PK (L11BAB)
- MILWAUKEE TOOL Cable Staples, 9 ga, Diamond Crown, 1-1/2 in Leg L, Aluminum, 960 PK (MPU112-960)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 7/16 in Leg L, Steel (187)
- Seymour Midwest