Shop All Staples
Seymour Midwest
Hog Ring Staples, 12.5 ga, Steel, 100 PK
Mfr # 69032
Zoro # G5147759
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12.5
- Material Steel
- Finish Copper Plated
- Point Type Slant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 69032
- Zoro # G5147759
- UPC # 031365060804
- Country of Origin United States
- Category Staples
Details
Item | Hog Ring Staples |
Gauge | 12.5 |
Material | Steel |
Finish | Copper Plated |
Point Type | Slant |
Description
Hill Prebent Pig Rings,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 25 PK (U04132.050.0250)
- ZORO SELECT M6-1.00 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1200 PK (MJ68MPP)
- PFLITSCH Lock Nut, M16-1.50, Polyamide (1420/216)
- MIDWEST FASTENER 1/4" x 1" 18-8 Stainless Steel Cotterles Hitch Pins 4PK (930042)
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69027)
- B&C EAGLE Staples, 22 ga, 5/16 in Leg L, Steel, 10000 PK (71/08)
- MILWAUKEE TOOL Cable Staples, 9 ga, Diamond Crown, 2 in Leg L, Aluminum, 960 PK (MPU2-960)
- SENCO Staples, 25 ga, 1/4 in Leg L, Steel, 8000 PK (X04NRA)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Steel, 5000 PK (505IP)
- METABO HPT Staples, HPT, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (11107SHPT)
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 1/2 in Leg L, Steel, 5000 PK (TRA708-5C)
- Seymour Midwest