Shop All Staples
Seymour Midwest
Hog Ring Staples, 12.5 ga, Steel, 100 PK
Mfr # 69027
Zoro # G5147801
product price: $4.19
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12.5
- Material Steel
- Finish Copper Plated
- Point Type Slant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 69027
- Zoro # G5147801
- UPC # 031365060309
- Country of Origin United States
- Category Staples
Details
Item | Hog Ring Staples |
Gauge | 12.5 |
Material | Steel |
Finish | Copper Plated |
Point Type | Slant |
Description
Hill Slant Style Hog Rings,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.050.0012)
- KREG 100CT Fine Hole Screws (SPS-F1-100)
- HILLMAN Wood Screw, #10, 3-1/2 in, Torx Drive (48593)
- ZORO SELECT Tanged Helical Insert, Free-Running, #1-8 Thrd Sz, 18-8 Stainless Steel (3532-1X1.5D)
- ARROW FASTENER Heavy Duty Staples, T30/HT30, 22 ga, Flat Crown, 5/16 in Leg L, 5040 PK (305IP)
- B&C EAGLE Staples, 22 ga, 3/8 in Leg L, Steel, 10000 PK (71/10)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 7/8 in Leg L, Steel (FS105G78)
- AIR LOCKER Staples, 16 ga, Medium Crown, 3/4 in Leg L, Steel, 10000 PK (N819)
- FREEMAN Staples, P22, 22 ga, 3/8 in Leg L, Steel (US2238)
- STANLEY Light Duty Staples, 23 ga, Narrow Crown, 3/8 in Leg L, Steel, 1000 PK (TRA206T)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel (504IP)
- Seymour Midwest