Shop All Staples
Seymour Midwest
Hog Ring Staples, 12.5 ga, Steel, 100 PK
Mfr # 69017
Zoro # G5147768
product price: $4.65
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12.5
- Material Steel
- Finish Copper Plated
- Type Blair Style
- Point Type Slant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 69017
- Zoro # G5147768
- Country of Origin United States
- Category Staples
Details
Item | Hog Ring Staples |
Gauge | 12.5 |
Material | Steel |
Finish | Copper Plated |
Type | Blair Style |
Point Type | Slant |
Description
Product details about the SEYMOUR MIDWEST - 69017 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The SEYMOUR MIDWEST - 69017 Hog Ring Staples are a robust fastening solution with a gauge of 12.5. This measurement indicates the thickness of the staple, which is an important factor in determining its strength and durability. The larger gauge size ensures that these staples can provide substantial holding power for various applications.
These hog ring staples are made from steel, known for its high tensile strength and resistance to wear and tear. They feature a copper-plated finish, which not only enhances their aesthetic appeal but also adds an extra layer of protection against corrosion. The Blair style design offers reliable performance across different uses while the slant point type allows for efficient penetration into materials.
Please note that package quantity may vary depending on your purchase options. These hog ring staples are designed to be compatible with most standard hog ring tools, making them a versatile choice for businesses looking to streamline their supply needs with quality products that deliver consistent results.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The SEYMOUR MIDWEST - 69017 Hog Ring Staples are a robust fastening solution with a gauge of 12.5. This measurement indicates the thickness of the staple, which is an important factor in determining its strength and durability. The larger gauge size ensures that these staples can provide substantial holding power for various applications.
These hog ring staples are made from steel, known for its high tensile strength and resistance to wear and tear. They feature a copper-plated finish, which not only enhances their aesthetic appeal but also adds an extra layer of protection against corrosion. The Blair style design offers reliable performance across different uses while the slant point type allows for efficient penetration into materials.
Please note that package quantity may vary depending on your purchase options. These hog ring staples are designed to be compatible with most standard hog ring tools, making them a versatile choice for businesses looking to streamline their supply needs with quality products that deliver consistent results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (7C-MACH)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A106-234BX)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0028)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK (N04100.025.0350)
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69027)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Monel, 1000 PK (508M1)
- AIR LOCKER Light Duty Staples, R19, 1/4 in Leg L, Steel, 5000 PK (R196)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Plastic (PS-225BG/J)
- SENCO Heavy Duty Staples, 16 ga, 1-1/4 in Leg L, Steel, 1200 PK (P15BAB)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-575)
- SPOTNAILS Staples, 22 ga, 1/2 in Leg L, 18-8 Stainless Steel (87008SS)
- Seymour Midwest