Shop All Staples
Seymour Midwest
Hog Ring Staples, 12.5 ga, Steel, 100 PK
Mfr # 69013
Zoro # G5147777
product price: $5.69
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12.5
- Material Steel
- Finish Copper Plated
- Type Blair Style
- Point Type Slant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 69013
- Zoro # G5147777
- UPC # 031365060606
- Country of Origin United States
- Category Staples
Details
Item | Hog Ring Staples |
Gauge | 12.5 |
Material | Steel |
Finish | Copper Plated |
Type | Blair Style |
Point Type | Slant |
Description
Blair Slant Style Shoat Rings,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 4 in, Steel, Plain Finish, 20 PK (68442)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Bronze Steel Pan Head Phillips Drive, 45 PK (35945)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in Length, 5 PK (U55050.075.0250)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 6 mm W, 6 mm H (WWG310606305)
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69027)
- POWERNAIL Staples, 18 ga, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (PS18087)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (SX50351G)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (9018)
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 5000 PK (TRA705-5C)
- FREEMAN Staples, P22, 22 ga, 3/8 in Leg L, Steel (US2238)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 5/8 in Leg L, 18-8 Stainless Steel (4805PS)
- Seymour Midwest