Shop All Staples
Seymour Midwest
Hog Ring Staples, 11 ga, Steel, 65 PK
Mfr # 69029
Zoro # G5147795
product price: $5.65
/pk 65, $0.09/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 11
- Material Steel
- Finish Copper Plated
- Point Type Slant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 69029
- Zoro # G5147795
- UPC # 031365060408
- Country of Origin United States
- Category Staples
Details
Item | Hog Ring Staples |
Gauge | 11 |
Material | Steel |
Finish | Copper Plated |
Point Type | Slant |
Description
Hill Slant Style Hog Rings,PK65, Package Quantity 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 50 PK (53601)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK50 (WWG-CPS-037)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc Plated, 25 PK (PFM2261100)
- KIPP Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 40 mm, Steel, Black Oxide (K0697.0640)
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69027)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 5000 PK (9032)
- ARROW Insulated Cable Staples, T72, Wide Crown, 7/8 in Leg L, Steel, 300 PK (721168)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, Steel, 3000 PK (SX50351-3/8G)
- PASLODE Staples, 16 ga, Wide Crown, 1 in Leg L, Steel, 9000 PK (404070)
- ARROW FASTENER Heavy Duty Staples, T50, Flat Crown, 1/4 in Leg L, Monel, 1000 PK (504M1)
- SENCO Staples, 20 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (H06BAA)
- Seymour Midwest