Shop All Staples
Seymour Midwest
Hog Ring Staples, 11 ga, Steel, 25 PK
Mfr # 69302
Zoro # G5147716
product price: $5.55
/pk 25, $0.22/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 11
- Material Steel
- Finish Copper Plated
- Point Type Slant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 69302
- Zoro # G5147716
- UPC # 031365061504
- Country of Origin United States
- Category Staples
Details
Item | Hog Ring Staples |
Gauge | 11 |
Material | Steel |
Finish | Copper Plated |
Point Type | Slant |
Description
Product details about the SEYMOUR MIDWEST - 69302 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The SEYMOUR MIDWEST - 69302 Hog Ring Staples are designed with an 11-gauge thickness, providing a robust and durable fastening solution. This specific gauge size is suitable for applications that require substantial holding power, ensuring a firm grip when used in various construction tasks.
Crafted from steel, these hog ring staples offer high strength and resilience to withstand heavy-duty use. The copper-plated finish not only enhances the overall aesthetic appeal but also adds an extra layer of protection against corrosion and wear. With their slant point type, they are built to penetrate materials efficiently while minimizing splitting or damage.
Please note that the package quantity and compatibility details were not provided in the product attributes list. However, as general-purpose fasteners, these hog ring staples can be expected to work well with most standard tools designed for this type of staple. Always refer to your tool's specifications to ensure proper fit and function.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The SEYMOUR MIDWEST - 69302 Hog Ring Staples are designed with an 11-gauge thickness, providing a robust and durable fastening solution. This specific gauge size is suitable for applications that require substantial holding power, ensuring a firm grip when used in various construction tasks.
Crafted from steel, these hog ring staples offer high strength and resilience to withstand heavy-duty use. The copper-plated finish not only enhances the overall aesthetic appeal but also adds an extra layer of protection against corrosion and wear. With their slant point type, they are built to penetrate materials efficiently while minimizing splitting or damage.
Please note that the package quantity and compatibility details were not provided in the product attributes list. However, as general-purpose fasteners, these hog ring staples can be expected to work well with most standard tools designed for this type of staple. Always refer to your tool's specifications to ensure proper fit and function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71042)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (LWHIS0500USA-050BX)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 10 PK (73287)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 3 1/2 in, Steel, Grade 2, Plain Finish, 50 PK (32380)
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69027)
- SENCO Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 5000 PK (N13FAB)
- DEWALT Heavy Duty Staples, T25, 3/8 in Leg L, Steel, 5000 PK (DWHTTA7065)
- ARROW Insulated Cable Staples, T72, Wide Crown, 7/8 in Leg L, Steel, 300 PK (721168)
- RANGEMASTER Fence Staples, 9 ga, 2 in Leg L, Steel (7406)
- TOTALTURF 461296 0.75 in. Electro Galvanized Poultry Staple (TO135446)
- GRIP-RITE Staples, 3/8 in Leg L, Steel, 5000 PK (GRA1138)
- Seymour Midwest