Shop All Staples
Seymour Midwest
Hog Ring Staples, 11 ga, Steel, 25 PK
Mfr # 69300
Zoro # G5147725
product price: $5.99
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 11
- Material Steel
- Finish Copper Plated
- Point Type Slant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 69300
- Zoro # G5147725
- UPC # 031365061405
- Country of Origin United States
- Category Staples
Details
Item | Hog Ring Staples |
Gauge | 11 |
Material | Steel |
Finish | Copper Plated |
Point Type | Slant |
Description
Humane Pig Rings,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 630 PK (4RXK4)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish (36341)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx6mm, PK100 (M51260.060.0006)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 10 PK (U08360.037.0125)
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69027)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (9018)
- SPOTNAILS Staples, 16 ga, Wide Crown, 2 in Leg L, Steel (2616PG-10M)
- SENCO Staples, 25 ga, 3/8 in Leg L, Steel, 5000 PK (X06NRA)
- SENCO Heavy Duty Staples, 16 ga, Narrow Crown, 1-1/2 in Leg L, Steel (N17BAB)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 9/16 in Leg L, Steel (TRA709T)
- ARROW FASTENER Heavy Duty Staples, Flat Crown, 3/8 in Leg L, Steel (50624)
- Seymour Midwest