Shop All Locking Pliers
Seymour Midwest
Hill Wide Jaw Ringer Pliers
Mfr # 69042
Zoro # G5147628
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 69042
- Zoro # G5147628
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 8" |
Details
Plier Item | Hill Wide Jaw Ringer Pliers |
Item | Hill Wide Jaw Ringer Pliers |
Description
Hill Wide Jaw Ringer Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading Dies, NPT, 1 to 2 in (00219)
- LINK HANDLES Fork Handle, Heavy Duty, 36", Steel, D-Grip (66601)
- ECLIPSE TOOLS Slotted Screwdriver, 1/4"x10", Rubber Grip (800-154)
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Bastard File with Safe Back (06804N)
- SEYMOUR MIDWEST Denui Ringer Pliers (69352)
- SEYMOUR MIDWEST Rr-Hs Hill Spring Ringer Pliers (69046)
- IRWIN VISEGRIP FAST RLSE SET (IRHT82571)
- PROTO 9 27/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J262XL)
- GRIP-ON LL Type Axial Grip Locking Pliers (915-07)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.062In (A-020)
- KD TOOLS PivotForce Compound Action Pliers, 2 pcs. (82124)
- Seymour Midwest Locking Pliers