Shop All Rakes
Seymour Midwest
Hay Hook with Wood Handle
Mfr # 49081GRA
Zoro # G5152896
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Type Grip
- Tine Material Steel
- Product Type Hay Hook,11",Wood Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49081GRA
- Zoro # G5152896
- Country of Origin Taiwan, Province of China
- Category Rakes
Details
Handle Material | Wood |
Handle Type | Grip |
Tine Material | Steel |
Item | Hay Hook,11",Wood Handle |
Product Type | Hay Hook,11",Wood Handle |
Description
Hay Hook,11 In.,Wood Handle, Product Type Hay Hook,11 In.,Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Blade Conversion Kit (99944200418)
- FLASH FURNITURE Natural/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-NAT-GG)
- ZORO SELECT Quick-Connect Plug, 1/4 (M) x 22mm (1MDL6)
- KOHLER Cylinder Head (#1) Kit (24 318 194-S)
- SEYMOUR MIDWEST GT Poly LWN Rake (40885TRU)
- SEYMOUR MIDWEST Landscape Rake, 24", 60" Wood Handle (90324)
- SEYMOUR MIDWEST 14-tine Bow Rake with 48"L Hardwood Handle (42016)
- SEYMOUR MIDWEST GT 32 Poly LWN Rake (40884TRU)
- SEYMOUR MIDWEST Super Fork, 52" Wood Handle (44111)
- SEYMOUR MIDWEST 16-tine Rake with 66"L Hardwood Handle (42351)
- SEYMOUR MIDWEST 14-tine Shrub Rake with 42"L Wood Handle (40881GRA)
- Seymour Midwest Lawn & Garden Tools