Shop All Axes, Hatchets, & Splitting Wedges
Seymour Midwest
Grenade Wedge, 3.5 lb.s
Mfr # 41599
Zoro # G5149098
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Head Material Steel
- Features Splitting Wedge
- Head Weight 3.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 41599
- Zoro # G5149098
- UPC # 046385415992
- Country of Origin India
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 7" |
Details
Head Material | Steel |
Features | Splitting Wedge |
Head Weight | 3.5 lb. |
Item | Grenade Wedge,3.5 lb.s |
Description
Grenade Wedge,3.5 lb.s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 8-7/32" L. (54PN56)
- CRESCENT 6" Adjustable Black Oxide Wrench - Bagged (AT26BK)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (4210)
- WERA Torque Screwdriver, 1/4", 0.30 Nm (05074715001)
- SEYMOUR MIDWEST 41846 AXE SINGLE BIT BOY 1 1/4 LB (41546)
- SEYMOUR MIDWEST Seymour 7019226 36 in. 3.5 lbs S400 Jobsite Single Bit Michigan Axe (7019226)
- SEYMOUR MIDWEST 22" Machete Sheath (41723)
- SEYMOUR MIDWEST MAUL SPLIT SB FG 6# 36"" (41886)
- SEYMOUR MIDWEST 18" Machete Sheath (41719)
- SEYMOUR MIDWEST MCHGN AXE FBRGLS 36"" LEN (41821)
- OCHSENKOPF Aluminium Hookaroon, 35.5" (OX 172 A-0900)
- Seymour Midwest Axes, Hatchets, & Splitting Wedges