Shop All Spray Paint
Seymour Midwest
Green, Gloss, 6 PK
Mfr # 10-8
Zoro # G000433836
product price: $6.49
/pk 6, $1.08/ea
Sold in multiples of 6 for $38.94
$38.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Color Green
- Paint and Primer Finish Gloss
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 10-8
- Zoro # G000433836
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Green |
Paint and Primer Finish | Gloss |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Greens |
Sheen | Gloss |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle (4170)
- RED DEVIL Blade, 4 in. Wallpaper Strppr 5/Cd (3277)
- RED DEVIL EQUIPMENT CO Oil Seal Housing (9157400)
- SHORT CUTS Krylon Fusion All-In-One Satin Black Paint+Primer Spray Paint 12 oz (K02732007)
- SEYMOUR MIDWEST 20 oz MRO Safety Enamel High Solid Spray Paint, Red (SM620-1423)
- SEYMOUR MIDWEST 20 oz Inverted Tip Air Tech Marking Paint, Utility Yellow (SM20-376)
- SEYMOUR MIDWEST Black, 6 PK (16-83)
- SEYMOUR MIDWEST 16 oz 6 PK (16-48)
- SEYMOUR MIDWEST Black, Gloss, 20 oz 6 PK (620-1415)
- SEYMOUR MIDWEST 16 oz Galvanized Coating Spray Paint, Cold (SM16-1445)
- KRYLON 12OZ Crys CLR Sat Paint (K05562007)
- Seymour Midwest Spray Paint & Primer