Shop All Axes, Hatchets, & Splitting Wedges
Seymour Midwest
Grass Hook, Long Handle, Steel Ferrule
Mfr # 41711GRA
Zoro # G5152905
original price:
$118.81
29% off
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 53 in
- Overall Length 52"
- Head Material Steel
- Features American Pattern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 41711GRA
- Zoro # G5152905
- Country of Origin Austria
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 53 in |
Overall Length | 52" |
Details
Handle Material | Wood |
Head Material | Steel |
Features | American Pattern |
Head Weight | 1.6 lb. |
Item | Grass Hook,Long Handle,Steel Ferrule |
Handle Design | Ash |
Single or Double Edged | Single Edge |
Blade Edge Type | Smooth |
Application | For Cutting Grass |
Handle Style | Straight |
Blade Finish | Unfinished |
Product Type | Grass Hook |
Description
Grass Hook,Long Handle,Steel Ferrule, Application For Cutting Grass, Blade Edge Type Smooth, Blade Finish Unfinished, Handle Length 53 in, Handle Material Wood, Handle Style Straight, Product Type Grass Hook, Single or Double Edged Single Edge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Keys, KEYCH505 (KEYCH505)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (42420)
- MILWAUKEE TOOL 12 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7935)
- DEWALT 20V MAX* 18ga Swivel Head Offset Shears (Tool Only) (DCS496B)
- SEYMOUR MIDWEST 41880 MAUL 6 LB SPLITTING HICKORY 41580 (41880 (SM-6))
- SEYMOUR MIDWEST AXE PULASKI HICKORY 36 in.L (41849)
- SEYMOUR MIDWEST 18" Machete Sheath (41719)
- SEYMOUR MIDWEST MCHGN AXE FBRGLS 36"" LEN (41821)
- SEYMOUR MIDWEST 22" Machete Sheath (41723)
- SEYMOUR MIDWEST 41846 AXE SINGLE BIT BOY 1 1/4 LB (41546)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- Seymour Midwest Hammers and Striking Tools