Shop All Spray Paint
Seymour Midwest
Gold, 6 PK
Mfr # 11-5
Zoro # G300433819
Sold in multiples of 6 for $38.94
$38.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Golds
- Color Gold
- Paint and Primer Surface Material Multi-Surface
- Color Family Golds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 11-5
- Zoro # G300433819
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Golds |
Color | Gold |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Golds |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 1 Gal. Cool Coat Thermal Barrier, Matte, White (SP-2001)
- RUST-OLEUM Auto Body Paint, Gray, 1 Qt. (253499)
- WOOSTER 2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228-2)
- VHT Use For Automotive Body Paint Repair, Universal Gloss Black, 8 Ounce Aerosol Can (BUN0100)
- SEYMOUR MIDWEST Deep Blue, 20 oz 6 PK (620-1426)
- SEYMOUR MIDWEST 20 oz MRO Safety Enamel High Solid Spray Paint, Yellow (SM620-1419)
- SEYMOUR MIDWEST 20 oz MRO Industrial Enamel Spray Paint, Flat Black (SM620-1433)
- SEYMOUR MIDWEST 20 oz MRO High Solids Spray Paint, Gloss White (SM620-1413)
- SEYMOUR MIDWEST Orange, 20 oz 6 PK (620-1450)
- SEYMOUR MIDWEST Black, Gloss, 16 oz 6 PK (10-3)
- KRYLON Hammered Spray Paint, Brown, Hammered, 12 oz (K02783007)
- Seymour Midwest Spray Paint