Shop All Shovels and Scoops
Seymour Midwest
Forward Turn Step Square Point Shovel, Tempered Steel Blade, 30 in L Natural Hardwood Handle
Mfr # 60703
Zoro # G5151959
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 30 in
- Handle Material Hardwood
- Blade Material Tempered Steel
- Handle Type D-Grip
- Blade Step Forward Turn Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 60703
- Zoro # G5151959
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 30 in |
Overall Length | 40.38 in |
Overall Height | 2 in |
Details
Handle Material | Hardwood |
Blade Material | Tempered Steel |
Handle Type | D-Grip |
Blade Step | Forward Turn Step |
Handle Color | Natural |
Weight | 2.4 lbs |
Item | Square Point Shovel |
Blade Type | Square Point |
Application | Garden |
Features | Floral Square Point Shovel, Tempered Steel, Forward Turned Step, 30 in Hardwood Handle |
Product Type | Square pt. Shovel,Floral Head,30" Handle |
Description
Square pt. Shovel,Floral Head,30 In. Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWAZAR 15L Orange EL Super Knapsack Sprayer (085316)
- DAGAN Dagan LR-612 Box of Lava Rock Boulders; Black (LR-612)
- HOPPES Gun Cleaner, Size 4 oz. (GC4)
- AMERICAN YARD PRODUCTS Mower Blade 22", Mulching (406713)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, 26 in L Blue Professional Grade Fiberglass Handle (49462)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49156)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Blue (49451)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49157)
- SEYMOUR MIDWEST #14 Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49066)
- STRUCTRON Forged Rice Shovel, 48 in L American Ash Wood Handle (49185)
- Seymour Midwest Shovels and Scoops