Shop All Shovels and Scoops
Seymour Midwest
Forward Turn Step Round Point Shovel, Tempered Steel Blade, 30 in L Natural Hardwood Handle
Mfr # 60701
Zoro # G5151968
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 30 in
- Handle Material Hardwood
- Blade Material Tempered Steel
- Handle Type D-Grip
- Blade Step Forward Turn Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 60701
- Zoro # G5151968
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 30 in |
Overall Length | 40.25 in |
Overall Height | 2 in |
Details
Handle Material | Hardwood |
Blade Material | Tempered Steel |
Handle Type | D-Grip |
Blade Step | Forward Turn Step |
Handle Color | Natural |
Weight | 2.2 lbs |
Item | Round Point Shovel |
Blade Type | Round Point |
Features | Floral Round Point Shovel, Tempered Steel, Forward Turned Step, 30 in Hardwood Handle |
Application | Garden |
Description
Round pt. Shovel,Floral Head,30 In. Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Greenhouse Sml 26.4X19.2X60In (GHSPS)
- LOGO BRANDS Notre Dame Crosshatch 16 Can Cooler Tote (190-83-CR1)
- HI-YIELD Soil Sulfur Granular (FH32185)
- STENS Spindle Assembly 285-597 For Scag 461663 (285-597)
- SEYMOUR MIDWEST #14 Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49066)
- SEYMOUR MIDWEST 16 ga Square Point Shovel, 42 in L Hard Wood Handle (49832GRA)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49162)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49131)
- SEYMOUR MIDWEST #12 Grain Scoop, Steel Blade, 29 in L Natural Hardwood Handle (49019)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49152)
- AMPCO SAFETY TOOLS Standard Step Round Point Shovel, Aluminum Blade, 45-1/4 in L Yellow Fiberglass Handle (S-81FG)
- Seymour Midwest Lawn & Garden Tools