Shop All Rakes
Seymour Midwest
Field Rake, 48", 66" Green Alum Handle
Mfr # 92048
Zoro # G5155337
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 92048
- Zoro # G5155337
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Field Rake,48",66" Green Alum Handle |
Description
Field Rake,48 In.,66 In. Green Alum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Butane Lighter Insert - Double Torch (65827)
- BULLY TOOLS Spade, Edging and Planting Shovel, 12 ga. Steel Blade, Fiberglass Handle (82502)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 16" (SG-2200)
- PALRAM Palram - Canopia HG9571 Neo 2700 Awning - 3 x 9 ft. (HG9571)
- SEYMOUR MIDWEST 4-tine Spading Fork with 30"L Fiberglass Handle (49283)
- SEYMOUR MIDWEST ProFlex Rake, 18" Head, 48" Handle (43336)
- SEYMOUR MIDWEST ProFlex Rake, 24", 48" Wood Handle (43337)
- SEYMOUR MIDWEST Seymour 18in. 18 Tine Leaf Rake With Handle LF-18 (LF-18)
- SEYMOUR MIDWEST Landscape Rake, 30", 60" Wood Handle (90330)
- SEYMOUR MIDWEST 18-tine Leaf Rake with 48"L Hardwood Handle (40940)
- TRUE TEMPER Replacement Handle, Rake, 54 in. L (2020600)
- Seymour Midwest Rakes