Shop All Rakes
Seymour Midwest
Field Rake, 42", 66" Green Handle
Mfr # 92342
Zoro # G5155398
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
- Product Type Field Rake,42",66" Green Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 92342
- Zoro # G5155398
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Field Rake,42",66" Green Handle |
Product Type | Field Rake,42",66" Green Handle |
Description
Field Rake,42 In.,66 In. Green Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Ergonomic Bike Grips (7122141)
- CORONA TOOLS Shear Pruning Bypass 5/8In Cut (BP 3160)
- CHAMPION SPORTS Deluxe Volleyball/Badminton Tourn Set (CG202)
- YARDGARD Hardware Cloth, 24"X25 ft., Black (889231A)
- SEYMOUR MIDWEST ProFlex Rake, 24", 48" Steel Handle (43338)
- SEYMOUR MIDWEST Snow Roof Rake Scraper, 24 in., 16 ft. (96322GR)
- SEYMOUR MIDWEST 18-tine Lawn Rake with 54"L Aluminum Handle (40931)
- SEYMOUR MIDWEST Shrub Rake, 7", 48" Wood Handle (43101)
- SEYMOUR MIDWEST Field Rake, 24", 66" Green Alum Handle (92024)
- SEYMOUR MIDWEST 14-tine Shrub Rake with 42"L Wood Handle (40881GRA)
- STRUCTRON Landscape Rake, 36", 66" Yellow Handle (12102GRA)
- Seymour Midwest Rakes