Shop All Rakes
Seymour Midwest
Field Rake, 36", 66" Green Handle
Mfr # 92336
Zoro # G5155407
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 92336
- Zoro # G5155407
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Field Rake,36",66" Green Handle |
Description
Field Rake,36 In.,66 In. Green Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACUZZI Jacuzzi 23257702R Replacement Pool Sight Glass (23257702R)
- OREGON Carburetor Bowl (49-986)
- ADIDAS Club Merch Stripe 2-Color Men's Polo-Grey/White/M (DQ2312)
- OREGON VersaCut Bar, .325"Ptch, .058"Gauge, K095 Bar Mnt, 20" (208VXLGK095)
- SEYMOUR MIDWEST 14-tine Bow Rake with 54"L Hardwood Handle (42355)
- SEYMOUR MIDWEST Hoes Seymour Grub (42805)
- SEYMOUR MIDWEST GT 6 STL Shrub Rake (40915TRU)
- SEYMOUR MIDWEST 6-tine Manure Fork with 54"L Hardwood Handle (49278)
- SEYMOUR MIDWEST ProFlex Rake, 18", 54" Blue Handle (43346)
- SEYMOUR MIDWEST Seymour 18in. 18 Tine Leaf Rake With Handle LF-18 (LF-18)
- BULLY TOOLS Bow Rake, 16", 66" Fiberglass Handle (92379)
- Seymour Midwest Rakes